
Inserts for Milling Cutters, APMX 16.12 PDER, for Stainless Steel
Mfr # 215749 INOX
Zoro # G416120597
product price: $15.69
/eaKey Features
Insert Thickness
5.76 mm
Insert Type
APMX 16..12 PDER
Grade
HB7635
Type
INOX
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215749 INOX
Zoro #
G416120597
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
5.76 mm
Details
Insert Type
APMX 16..12 PDER
Grade
HB7635
Type
INOX
Insert Material
Carbide
Item
Indexable insert for milling
Correction Factor
2.5
Indexable insert clearance angle
11°
Feed Per Tooth
0.15 mm
Description
Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Feed fz per tooth: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.