Zoro Homepage

Inserts for Milling Cutters, APMX 16.12 TR, for Steel

  • Mfr # 215746 ST1400

  • Zoro # G016120676


product price: $16.19
/ea

Key Features

Insert Thickness
5.76 mm
Grade
HB7515
Type
ST1400
Insert Material
Carbide
Insert Type
APMX 16..12 TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215746 ST1400
Zoro #
G016120676
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
5.76 mm

Details

Grade
HB7515
Type
ST1400
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
APMX 16..12 TR
Correction Factor
2.5
Indexable insert clearance angle
11°
Feed Per Tooth
0.14 mm

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.