Zoro Homepage

Inserts for Milling Cutters, APXT 16.08 PDSR, for Steel

  • Mfr # 215732 ST900

  • Zoro # G316120659


product price: $13.99
/ea

Key Features

Insert Thickness
5.76 mm
Corner Radius
0.8 mm
Grade
HB7525
Insert Type
APXT 16..08 PDSR
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215732 ST900
Zoro #
G316120659
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
5.76 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB7525
Item
Indexable insert for milling
Insert Type
APXT 16..08 PDSR
Type
ST900
Insert Material
Carbide
Feed Per Tooth
0.18 mm
Correction Factor
2.5
Indexable insert clearance angle
11°
Number of Changes/Inserts
2

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Corner radius: 0.8 mm Feed fz per tooth: 0.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.