Zoro Homepage

Inserts for Milling Side Cutters, Left-Hand, General Purpose

  • Mfr # 218573 UNI

  • Zoro # G316120635


product price: $23.75
/ea

Key Features

Insert Type
SNHX 1102
Insert Thickness
2.3 mm
Grade
HB7835
Insert Material
Carbide
Type
UNI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218573 UNI
Zoro #
G316120635
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
2.3 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
SNHX 1102
Grade
HB7835
Insert Material
Carbide
Type
UNI
Item
Indexable insert for milling
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle

Description

Note: Standard application values for ae max. To machine a flat slot base- left and right inserts must be mounted on the carrier. The side facing away from the shank is equipped with left inserts. for slot width ap: 4 mm Grade: HB7835 Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.