
Inserts for Milling Side Cutters, Left-Hand, General Purpose
Mfr # 218593 UNI
Zoro # G516120589
product price: $23.99
/eaKey Features
Insert Type
SNHX 1103
Insert Thickness
3.2 mm
Type
UNI
Insert Material
Carbide
Grade
HB7835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218593 UNI
Zoro #
G516120589
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
3.2 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm
Details
Insert Type
SNHX 1103
Item
Indexable insert for milling
Type
UNI
Insert Material
Carbide
Grade
HB7835
Correction Factor
2.5
Indexable insert clearance angle
0°
Number of Changes/Inserts
4
Description
Note: Standard application values for ae max. To machine a flat slot base- left and right inserts must be mounted on the carrier. The side facing away from the shank is equipped with left inserts. for slot width ap: 6 mm Grade: HB7835 Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.