
Inserts for Milling Side Cutters, Left-Hand, General Purpose
Mfr # 218603 UNI
Zoro # G316120550
product price: $24.45
/eaKey Features
Grade
HB7835
Type
UNI
Insert Thickness
4.5 mm
Insert Material
Carbide
Insert Type
SNHX 12045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218603 UNI
Zoro #
G316120550
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
4.5 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm
Details
Grade
HB7835
Type
UNI
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
SNHX 12045
Indexable insert clearance angle
0°
Correction Factor
2.5
Number of Changes/Inserts
4
Description
Note: Standard application values for ae max. To machine a flat slot base- left and right inserts must be mounted on the carrier. The side facing away from the shank is equipped with left inserts. for slot width ap: 8 mm Grade: HB7835 Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.