Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Aluminum

  • Mfr # 218571 ALU

  • Zoro # G516120473


product price: $23.99
/ea

Key Features

Type
ALU
Grade
HU7710
Insert Type
SNHX 1102
Insert Material
Carbide
Insert Thickness
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218571 ALU
Zoro #
G516120473
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
2.3 mm
Min. Cutting Depth
0.05 mm
Chamfer Width
0.1 mm

Details

Type
ALU
Grade
HU7710
Item
Indexable insert for milling
Insert Type
SNHX 1102
Insert Material
Carbide
Correction Factor
2.5
Feed Per Tooth
0.1 mm
Indexable insert clearance angle
Number of Changes/Inserts
4
Material
ALU

Description

Note: Standard application values for ae max. for slot width ap: 4 mm Grade: HU7710 Feed fz per tooth: 0.1 mm Chamfer width: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.