Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Aluminum

  • Mfr # 218581 ALU

  • Zoro # G016120881


product price: $24.19
/ea

Key Features

Insert Thickness
2.7 mm
Grade
HU7710
Insert Material
Carbide
Insert Type
SNHX 1103
Type
ALU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218581 ALU
Zoro #
G016120881
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
2.7 mm
Chamfer Width
0.1 mm
Min. Cutting Depth
0.05 mm

Details

Grade
HU7710
Insert Material
Carbide
Insert Type
SNHX 1103
Type
ALU
Item
Indexable insert for milling
Indexable insert clearance angle
Feed Per Tooth
0.1 mm
Correction Factor
2.5
Material
ALU
Number of Changes/Inserts
4

Description

Note: Standard application values for ae max. for slot width ap: 5 mm Grade: HU7710 Feed fz per tooth: 0.1 mm Chamfer width: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.