Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Aluminum

  • Mfr # 218591 ALU

  • Zoro # G616120793


product price: $24.79
/ea

Key Features

Type
ALU
Insert Material
Carbide
Insert Type
SNHX 1103
Insert Thickness
3.2 mm
Grade
HU7710
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218591 ALU
Zoro #
G616120793
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.2 mm
Min. Cutting Depth
0.05 mm
Chamfer Width
0.25 mm

Details

Item
Indexable insert for milling
Type
ALU
Insert Material
Carbide
Insert Type
SNHX 1103
Grade
HU7710
Feed Per Tooth
0.1 mm
Material
ALU
Number of Changes/Inserts
4
Indexable insert clearance angle
Correction Factor
2.5

Description

Note: Standard application values for ae max. for slot width ap: 6 mm Grade: HU7710 Feed fz per tooth: 0.1 mm Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.