
Inserts for Milling Side Cutters, Neutral, for Aluminum
Mfr # 218621 ALU
Zoro # G216120605
product price: $29.75
/eaKey Features
Grade
HU7710
Type
ALU
Insert Type
SNHX 1207
Insert Material
Carbide
Insert Thickness
7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218621 ALU
Zoro #
G216120605
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
7 mm
Min. Cutting Depth
0.05 mm
Chamfer Width
0.45 mm
Details
Grade
HU7710
Type
ALU
Insert Type
SNHX 1207
Insert Material
Carbide
Item
Indexable insert for milling
Indexable insert clearance angle
0°
Number of Changes/Inserts
4
Material
ALU
Feed Per Tooth
0.1 mm
Correction Factor
2.5
Description
Note: Standard application values for ae max. for slot width ap: 12- 16 mm Grade: HU7710 Feed fz per tooth: 0.1 mm Chamfer width: 0.45 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.