
Inserts for Milling Side Cutters, Neutral, for Stainless Steel
Mfr # 218581 INOX
Zoro # G116120880
product price: $24.19
/eaKey Features
Grade
HB7535
Insert Material
Carbide
Type
INOX
Coating
coated
Insert Type
SNHX 1103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218581 INOX
Zoro #
G116120880
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
2.7 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.15 mm
Details
Grade
HB7535
Insert Material
Carbide
Item
Indexable insert for milling
Type
INOX
Coating
coated
Insert Type
SNHX 1103
Number of Changes/Inserts
4
Indexable insert clearance angle
0°
Material
INOX
Feed Per Tooth
0.13 mm
Correction Factor
2.5
Description
Note: Standard application values for ae max. for slot width ap: 5 mm Grade: HB7535 Feed fz per tooth: 0.13 mm Chamfer width: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.