Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Stainless Steel

  • Mfr # 218591 INOX

  • Zoro # G516120886


product price: $24.79
/ea

Key Features

Coating
coated
Insert Type
SNHX 1103
Grade
HB7535
Insert Material
Carbide
Type
INOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218591 INOX
Zoro #
G516120886
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.2 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm

Details

Coating
coated
Insert Type
SNHX 1103
Grade
HB7535
Insert Material
Carbide
Item
Indexable insert for milling
Type
INOX
Feed Per Tooth
0.13 mm
Indexable insert clearance angle
Correction Factor
2.5
Material
INOX
Number of Changes/Inserts
4

Description

Note: Standard application values for ae max. for slot width ap: 6 mm Grade: HB7535 Feed fz per tooth: 0.13 mm Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.