Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Stainless Steel

  • Mfr # 218601 INOX

  • Zoro # G116120644


product price: $24.55
/ea

Key Features

Insert Thickness
4.5 mm
Type
INOX
Coating
coated
Insert Type
SNHX 12045
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218601 INOX
Zoro #
G116120644
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
4.5 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm

Details

Type
INOX
Coating
coated
Insert Type
SNHX 12045
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7535
Material
INOX
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
Feed Per Tooth
0.13 mm

Description

Note: Standard application values for ae max. for slot width ap: 8 mm Grade: HB7535 Feed fz per tooth: 0.13 mm Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.