
Inserts for Milling Side Cutters, Neutral, for Stainless Steel
Mfr # 218621 INOX
Zoro # G316120543
product price: $29.75
/eaKey Features
Insert Thickness
7 mm
Insert Type
SNHX 1207
Insert Material
Carbide
Grade
HB7535
Coating
coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218621 INOX
Zoro #
G316120543
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
7 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm
Details
Insert Type
SNHX 1207
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7535
Coating
coated
Type
INOX
Correction Factor
2.5
Feed Per Tooth
0.13 mm
Indexable insert clearance angle
0°
Number of Changes/Inserts
4
Material
INOX
Description
Note: Standard application values for ae max. for slot width ap: 12- 16 mm Grade: HB7535 Feed fz per tooth: 0.13 mm Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.