Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Steel

  • Mfr # 218581 ST900

  • Zoro # G416120740


product price: $24.19
/ea

Key Features

Insert Material
Carbide
Insert Thickness
2.7 mm
Insert Type
SNHX 1103
Grade
HB7525
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218581 ST900
Zoro #
G416120740
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
2.7 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.15 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
SNHX 1103
Grade
HB7525
Type
ST900
Material
ST900
Correction Factor
2.5
Feed Per Tooth
0.08 mm
Number of Changes/Inserts
4
Indexable insert clearance angle

Description

Note: Standard application values for ae max. for slot width ap: 5 mm Grade: HB7525 Feed fz per tooth: 0.08 mm Chamfer width: 0.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.