Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Steel

  • Mfr # 218591 ST1400

  • Zoro # G316120864


product price: $24.79
/ea

Key Features

Type
ST1400
Insert Thickness
3.2 mm
Insert Material
Carbide
Grade
HB7525
Insert Type
SNHX 1103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218591 ST1400
Zoro #
G316120864
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.2 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm

Details

Type
ST1400
Insert Material
Carbide
Grade
HB7525
Item
Indexable insert for milling
Insert Type
SNHX 1103
Material
ST1400
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
Feed Per Tooth
0.13 mm

Description

Note: Standard application values for ae max. for slot width ap: 6 mm Grade: HB7525 Feed fz per tooth: 0.13 mm Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.