
Inserts for Milling Side Cutters, Neutral, for Steel
Mfr # 218591 ST900
Zoro # G416120764
product price: $24.79
/eaKey Features
Insert Type
SNHX 1103
Insert Material
Carbide
Grade
HB7525
Insert Thickness
3.2 mm
Type
ST900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218591 ST900
Zoro #
G416120764
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
3.2 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Type
SNHX 1103
Insert Material
Carbide
Grade
HB7525
Type
ST900
Indexable insert clearance angle
0°
Correction Factor
2.5
Material
ST900
Number of Changes/Inserts
4
Feed Per Tooth
0.08 mm
Description
Note: Standard application values for ae max. for slot width ap: 6 mm Grade: HB7525 Feed fz per tooth: 0.08 mm Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.