
Inserts for Milling Side Cutters, Neutral, for Steel
Mfr # 218601 ST900
Zoro # G416120719
product price: $24.55
/eaKey Features
Insert Material
Carbide
Insert Type
SNHX 12045
Type
ST900
Grade
HB7525
Insert Thickness
4.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218601 ST900
Zoro #
G416120719
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
4.5 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm
Details
Insert Material
Carbide
Insert Type
SNHX 12045
Type
ST900
Grade
HB7525
Item
Indexable insert for milling
Number of Changes/Inserts
4
Material
ST900
Indexable insert clearance angle
0°
Correction Factor
2.5
Feed Per Tooth
0.08 mm
Description
Note: Standard application values for ae max. for slot width ap: 8 mm Grade: HB7525 Feed fz per tooth: 0.08 mm Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.