
Inserts for Milling Side Cutters, Neutral, for Steel
Mfr # 218611 ST1400
Zoro # G316120673
product price: $27.95
/eaKey Features
Insert Material
Carbide
Insert Type
SNHX 1205
Type
ST1400
Insert Thickness
5.4 mm
Grade
HB7525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218611 ST1400
Zoro #
G316120673
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
5.4 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm
Details
Insert Material
Carbide
Insert Type
SNHX 1205
Type
ST1400
Item
Indexable insert for milling
Grade
HB7525
Feed Per Tooth
0.13 mm
Number of Changes/Inserts
4
Indexable insert clearance angle
0°
Material
ST1400
Correction Factor
2.5
Description
Note: Standard application values for ae max. for slot width ap: 10- 14 mm Grade: HB7525 Feed fz per tooth: 0.13 mm Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.