Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Steel

  • Mfr # 218611 ST900

  • Zoro # G116120651


product price: $27.95
/ea

Key Features

Insert Type
SNHX 1205
Grade
HB7525
Insert Material
Carbide
Insert Thickness
5.4 mm
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218611 ST900
Zoro #
G116120651
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
5.4 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm

Details

Insert Type
SNHX 1205
Grade
HB7525
Insert Material
Carbide
Item
Indexable insert for milling
Type
ST900
Material
ST900
Feed Per Tooth
0.08 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle

Description

Note: Standard application values for ae max. for slot width ap: 10- 14 mm Grade: HB7525 Feed fz per tooth: 0.08 mm Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.