Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Steel

  • Mfr # 218621 ST1400

  • Zoro # G316120666


product price: $29.75
/ea

Key Features

Insert Type
SNHX 1207
Type
ST1400
Insert Material
Carbide
Grade
HB7525
Insert Thickness
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218621 ST1400
Zoro #
G316120666
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
7 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm

Details

Insert Type
SNHX 1207
Item
Indexable insert for milling
Type
ST1400
Insert Material
Carbide
Grade
HB7525
Number of Changes/Inserts
4
Feed Per Tooth
0.13 mm
Correction Factor
2.5
Indexable insert clearance angle
Material
ST1400

Description

Note: Standard application values for ae max. for slot width ap: 12- 16 mm Grade: HB7525 Feed fz per tooth: 0.13 mm Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.