Zoro Homepage

Inserts for Milling Side Cutters, Neutral, for Steel

  • Mfr # 218621 ST900

  • Zoro # G516120626


product price: $29.75
/ea

Key Features

Insert Thickness
7 mm
Grade
HB7525
Insert Material
Carbide
Insert Type
SNHX 1207
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218621 ST900
Zoro #
G516120626
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
7 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB7525
Insert Material
Carbide
Insert Type
SNHX 1207
Item
Indexable insert for milling
Type
ST900
Indexable insert clearance angle
Material
ST900
Number of Changes/Inserts
4
Correction Factor
2.5
Feed Per Tooth
0.08 mm

Description

Note: Standard application values for ae max. for slot width ap: 12- 16 mm Grade: HB7525 Feed fz per tooth: 0.08 mm Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.