
Inserts for Milling Side Cutters, Neutral, General Purpose
Mfr # 218581 UNI
Zoro # G016120805
product price: $24.19
/eaKey Features
Insert Material
Carbide
Insert Thickness
2.7 mm
Insert Type
SNHX 1103
Grade
HB7525
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218581 UNI
Zoro #
G016120805
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
2.7 mm
Chamfer Width
0.15 mm
Min. Cutting Depth
0.15 mm
Details
Insert Material
Carbide
Insert Type
SNHX 1103
Grade
HB7525
Type
UNI
Item
Indexable insert for milling
Correction Factor
2.5
Material
UNI
Number of Changes/Inserts
4
Indexable insert clearance angle
0°
Description
Note: Standard application values for ae max. for slot width ap: 5 mm Grade: HB7525 Chamfer width: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.