
Inserts for Milling Side Cutters, Neutral, General Purpose
Mfr # 218591 UNI
Zoro # G316120727
product price: $24.79
/eaKey Features
Insert Thickness
3.2 mm
Insert Type
SNHX 1103
Grade
HB7525
Insert Material
Carbide
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218591 UNI
Zoro #
G316120727
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
3.2 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm
Details
Insert Type
SNHX 1103
Item
Indexable insert for milling
Grade
HB7525
Insert Material
Carbide
Type
UNI
Material
UNI
Number of Changes/Inserts
4
Indexable insert clearance angle
0°
Correction Factor
2.5
Description
Note: Standard application values for ae max. for slot width ap: 6 mm Grade: HB7525 Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.