Zoro Homepage

Inserts for Milling Side Cutters, Neutral, General Purpose

  • Mfr # 218621 UNI

  • Zoro # G016120614


product price: $29.75
/ea

Key Features

Grade
HB7525
Insert Type
SNHX 1207
Type
UNI
Insert Material
Carbide
Insert Thickness
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218621 UNI
Zoro #
G016120614
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
7 mm
Min. Cutting Depth
0.15 mm
Chamfer Width
0.25 mm

Details

Item
Indexable insert for milling
Grade
HB7525
Insert Type
SNHX 1207
Type
UNI
Insert Material
Carbide
Material
UNI
Indexable insert clearance angle
Correction Factor
2.5
Number of Changes/Inserts
4

Description

Note: Standard application values for ae max. for slot width ap: 12- 16 mm Grade: HB7525 Chamfer width: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.