
Inserts for Milling Side Cutters, Right-Hand, General Purpose
Mfr # 218625 UNI
Zoro # G416120443
product price: $29.49
/eaKey Features
Insert Type
SNHX 1207
Type
UNI
Grade
HB7835
Insert Material
Carbide
Insert Thickness
7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218625 UNI
Zoro #
G416120443
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
7 mm
Chamfer Width
0.25 mm
Min. Cutting Depth
0.15 mm
Details
Insert Type
SNHX 1207
Type
UNI
Grade
HB7835
Insert Material
Carbide
Item
Indexable insert for milling
Indexable insert clearance angle
0°
Correction Factor
2.5
Number of Changes/Inserts
4
Description
Note: Standard application values for ae max. To machine a flat slot base- left and right inserts must be mounted on the carrier. The side facing away from the shank is equipped with left inserts. for slot width ap: 12- 16 mm Grade: HB7835 Chamfer width: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.