
Inserts for Plunge Milling Cutters, VCGT 220530 FN, for Aluminum
Mfr # 211860 ALU
Zoro # G616120762
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Insert Type
VCGT 220530 FN
Corner Radius
3 mm
Insert Material
Carbide
Grade
HB7810
Type
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
211860 ALU
Zoro #
G616120762
UPC #
-
Country of Origin
Germany
Dimensions
Corner Radius
3 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm
Details
Insert Type
VCGT 220530 FN
Insert Material
Carbide
Grade
HB7810
Type
ALU
Item
Indexable insert for milling
Number of Changes/Inserts
2
Indexable insert clearance angle
7°
Correction Factor
2.5
Description
Version: Diamond-coated milling insert for higher cutting speeds and longer tool life in materials with silicon content. Note: ap max = 7 mm for roughing with ae = 1xD. Feed fz: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.