
Inserts for Plunge Milling Cutters, VCGX 220508 FR, for Aluminum
Mfr # 211856 ALU
Zoro # G416120863
product price: $30.79
/eaKey Features
Grade
HU7810
Type
ALU
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
211856 ALU
Zoro #
G416120863
UPC #
-
Country of Origin
Austria
Dimensions
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm
Details
Grade
HU7810
Item
Indexable insert for milling
Type
ALU
Insert Material
Carbide
Insert Type
VCGX 220508 FR
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
7°
Description
Version: Fine-grain substrate- polished chip breaker steps - extreme reduction in the tendency to edge build-up. Note: ap max = 7 mm for roughing with ae = 1xD. Feed fz: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.