
Inserts for Plunge Milling Cutters, VCGX 220516 FR, for Aluminum
Mfr # 211857 ALU
Zoro # G416120856
product price: $30.79
/eaKey Features
Grade
HU7810
Insert Type
VCGX 220516 FR
Insert Thickness
5.56 mm
Insert Material
Carbide
Type
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211857 ALU
Zoro #
G416120856
UPC #
-
Country of Origin
Austria
Dimensions
Insert Thickness
5.56 mm
Corner Radius
1.6 mm
Min. Cutting Depth
0.05 mm
Details
Item
Indexable insert for milling
Grade
HU7810
Insert Type
VCGX 220516 FR
Insert Material
Carbide
Type
ALU
Indexable insert clearance angle
7°
Number of Changes/Inserts
2
Correction Factor
2.5
Description
Version: Fine-grain substrate- polished chip breaker steps - extreme reduction in the tendency to edge build-up. Note: ap max = 7 mm for roughing with ae = 1xD. Feed fz: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.