
Inserts for Plunge Milling Cutters, VCGX 220520 FR, for Aluminum
Mfr # 211859 ALU
Zoro # G716120778
product price: $30.79
/eaKey Features
Corner Radius
2 mm
Grade
HU7810
Type
ALU
Insert Type
VCGX 220520 FR
Insert Thickness
5.56 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
211859 ALU
Zoro #
G716120778
UPC #
-
Country of Origin
Austria
Dimensions
Corner Radius
2 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm
Details
Grade
HU7810
Type
ALU
Insert Type
VCGX 220520 FR
Insert Material
Carbide
Item
Indexable insert for milling
Number of Changes/Inserts
2
Correction Factor
2.5
Indexable insert clearance angle
7°
Description
Version: Fine-grain substrate- polished chip breaker steps - extreme reduction in the tendency to edge build-up. Note: ap max = 7 mm for roughing with ae = 1xD. Feed fz: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.