Inserts for Plunge Milling Cutters, VDGT 11T204 FR, for Aluminum

  • Mfr # 211867 ALU

  • Zoro # G716120723


product price:  $21.19
/ea

Key Features

Insert Thickness
2.78 mm
Type
ALU
Corner Radius
0.4 mm
Insert Material
Carbide
Grade
HU7810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211867 ALU
Zoro #
G716120723
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2.78 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm

Details

Type
ALU
Insert Material
Carbide
Grade
HU7810
Insert Type
VDGT 11T204 FR
Item
Indexable insert for milling
Number of Changes/Inserts
2
Correction Factor
2.5
Indexable insert clearance angle
15°

Description

Version: Fine-grain substrate- polished chip breaker steps - extreme reduction of the tendency to edge build-up. Note: ap max = 3 mm for roughing with ae = 1xD. Feed fz: 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.