Inserts for Plunge Milling Cutters, VDGT 11T210 FN, for Aluminum

  • Mfr # 211864 ALU

  • Zoro # G816120876


product price:  $39.59
/ea

Key Features

Insert Type
VDGT 11T210 FN
Type
ALU
Grade
HB7810
Insert Material
Carbide
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211864 ALU
Zoro #
G816120876
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
1 mm
Insert Thickness
2.78 mm
Min. Cutting Depth
0.05 mm

Details

Insert Type
VDGT 11T210 FN
Item
Indexable insert for milling
Type
ALU
Grade
HB7810
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
15°

Description

Version: Diamond-coated milling insert for higher cutting speeds and longer tool life in materials with silicon content. Note: ap max = 3 mm for roughing with ae = 1xD. Feed fz: 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.