
Inserts for Plunge Milling Cutters, VDGT 11T210 FN, for Aluminum
Mfr # 211865 ALU
Zoro # G716120846
product price: $23.29
/eaKey Features
Insert Material
Carbide
Insert Thickness
2.78 mm
Corner Radius
1 mm
Grade
HU7810
Type
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
211865 ALU
Zoro #
G716120846
UPC #
-
Country of Origin
Austria
Dimensions
Insert Thickness
2.78 mm
Corner Radius
1 mm
Min. Cutting Depth
0.05 mm
Details
Insert Material
Carbide
Grade
HU7810
Type
ALU
Insert Type
VDGT 11T210 FN
Item
Indexable insert for milling
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
2
Description
Version: Fine-grain substrate- polished chip breaker steps - extreme reduction of the tendency to edge build-up. Note: ap max = 3 mm for roughing with ae = 1xD. Feed fz: 0.17 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.