
Inserts for Power Q Double, XOMU094812ZZER, for Stainless Steel
Mfr # 213030 INOX
Zoro # G716120617
product price: $25.39
/eaKey Features
Coating
AlTiCrN
Corner Radius
1,2 mm
Type
INOX
Insert Material
Carbide
Grade
HB4130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213030 INOX
Zoro #
G716120617
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1,2 mm
Max. Cutting Depth
1.5 mm
Min. Cutting Depth
0.22 mm
Details
Coating
AlTiCrN
Type
INOX
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB4130
Feed Per Tooth
1.1 mm
Insert Type
XOMU094812ZZER
Number of Changes/Inserts
6
Indexable insert clearance angle
2°
Correction Factor
2.5
Description
Version: Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges 2x3 cutting edges. High-performance tool material for particularly high cost-effectiveness. Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 2 mm Feed fz per tooth: 1.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.