
Inserts for Power Q Double, XOMU094812ZZER, for Steel
Mfr # 213024 ST900
Zoro # G316120741
product price: $25.39
/eaKey Features
Insert Material
Carbide
Type
ST900
Corner Radius
1,2 mm
Coating
AlTiCrN
Grade
HB4020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213024 ST900
Zoro #
G316120741
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1,2 mm
Min. Cutting Depth
0.22 mm
Max. Cutting Depth
1.5 mm
Details
Insert Material
Carbide
Item
Indexable insert for milling
Type
ST900
Coating
AlTiCrN
Grade
HB4020
Insert Type
XOMU094812ZZER
Feed Per Tooth
1.1 mm
Indexable insert clearance angle
2°
Number of Changes/Inserts
6
Correction Factor
2.5
Description
Version: Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges 2x3 cutting edges. High-performance tool material for particularly high cost-effectiveness. Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 2 mm Feed fz per tooth: 1.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.