
Inserts for Power Q Double, XOMU094812ZZER, for Titanium
Mfr # 213032 TI
Zoro # G716120631
product price: $25.39
/eaKey Features
Type
TI
Grade
HB4430
Insert Material
Carbide
Coating
PVD
Corner Radius
1,2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213032 TI
Zoro #
G716120631
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1,2 mm
Min. Cutting Depth
0.18 mm
Max. Cutting Depth
1.5 mm
Details
Item
Indexable insert for milling
Type
TI
Grade
HB4430
Insert Material
Carbide
Coating
PVD
Indexable insert clearance angle
2°
Insert Type
XOMU094812ZZER
Correction Factor
2.5
Number of Changes/Inserts
3
Feed Per Tooth
0.6 mm
Description
Version: Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges 2x3 cutting edges. High-performance tool material for particularly high cost-effectiveness. Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 2 mm Feed fz per tooth: 0.6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.