
Inserts for Power Q Double, XOMU146715ZZER, for Steel
Mfr # 213038 ST900
Zoro # G516120695
product price: $28.79
/eaKey Features
Coating
AlTiCrN
Insert Material
Carbide
Grade
HB4020
Corner Radius
1,5 mm
Type
ST900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213038 ST900
Zoro #
G516120695
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1,5 mm
Min. Cutting Depth
0.25 mm
Max. Cutting Depth
3 mm
Details
Coating
AlTiCrN
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB4020
Type
ST900
Feed Per Tooth
1.3 mm
Indexable insert clearance angle
2°
Correction Factor
2.5
Number of Changes/Inserts
6
Insert Type
XOMU146715ZZER
Description
Version: Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges 2x3 cutting edges. High-performance tool material for particularly high cost-effectiveness. Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 1.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.