
Inserts for Power Q Mini, ANGX10T308ZEER, for Steel
Mfr # 213066 ST1400
Zoro # G116120736
product price: $18.15
/eaKey Features
Insert Thickness
3.97 mm
Corner Radius
0,8 mm
Grade
HB9540
Insert Material
Carbide
Type
ST1400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213066 ST1400
Zoro #
G116120736
UPC #
-
Country of Origin
Czechia
Dimensions
Insert Thickness
3.97 mm
Corner Radius
0,8 mm
Max. Cutting Depth
1 mm
Min. Cutting Depth
0.2 mm
Details
Item
Indexable insert for milling
Grade
HB9540
Insert Material
Carbide
Type
ST1400
Number of Changes/Inserts
4
Correction Factor
2.5
Feed Per Tooth
0.9 mm
Insert Type
ANGX 10T308ZEER
Indexable insert clearance angle
0°
Description
Version: Double-sided 2-edge inserts. High-performance substrates and innovative cutter geometries provides the best possible production results. Note: Standard application values for ae = 0.5...1xD/ap max. Programming radius at ap max: 1.6 mm Feed fz per tooth: 0.9 mm Insert thickness S: 3.97 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.