Zoro Homepage

Inserts for Power Q Mini, ANGX10T308ZEER, for Titanium

  • Mfr # 213072 TI

  • Zoro # G916120721


product price: $18.15
/ea

Key Features

Corner Radius
0,8 mm
Type
TI
Insert Thickness
3.97 mm
Grade
HB9745
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213072 TI
Zoro #
G916120721
UPC #
-
Country of Origin
Czechia

Dimensions

Corner Radius
0,8 mm
Insert Thickness
3.97 mm
Max. Cutting Depth
1 mm
Min. Cutting Depth
0.15 mm

Details

Type
TI
Grade
HB9745
Item
Indexable insert for milling
Insert Material
Carbide
Feed Per Tooth
0.5 mm
Number of Changes/Inserts
4
Insert Type
ANGX 10T308ZEER
Indexable insert clearance angle
Correction Factor
2.5

Description

Version: Double-sided 2-edge inserts. High-performance substrates and innovative cutter geometries provides the best possible production results. Note: Standard application values for ae = 0.5...1xD/ap max. Programming radius at ap max: 1.6 mm Feed fz per tooth: 0.5 mm Insert thickness S: 3.97 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.