Inserts for Power Q Mini, ANGX10T308ZESR, for Hard Machining
- Mfr # 213068 HART
- Zoro # G616120724
product price:Â
$
19.35
/ea
Key Features
Insert Material
Carbide
Corner Radius
8 mm
Insert Thickness
3.97 mm
Type
HART
Grade
HB9715
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213068 HART
- Zoro #
- G616120724
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Indexable insert for milling
- Insert Material
- Carbide
- Type
- HART
- Grade
- HB9715
- Number of Changes/Inserts
- 4
- Insert Type
- ANGX 10T308ZESR
- Indexable insert clearance angle
- 0°
- Correction Factor
- 2.5
- Feed Per Tooth
- 0.5 mm
Dimensions
- Corner Radius
- 8 mm
- Insert Thickness
- 3.97 mm
- Min. Cutting Depth
- 0.15 mm
- Max. Cutting Depth
- 1 mm
Description
Version: Double-sided 2-edge inserts. High-performance substrates and innovative cutter geometries provides the best possible production results. Note: Standard application values for ae = 0.5...1xD/ap max. Programming radius at ap max: 1.6 mm Feed fz per tooth: 0.5 mm Insert thickness S: 3.97 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.