
Inserts for Power Tang Milling Cutter, LOEU 090404 R, General Purpose
Mfr # 215994 UNI
Zoro # G916120806
product price: $25.75
/eaKey Features
Corner Radius
0.4 mm
Insert Material
Carbide
Grade
HB735
Insert Thickness
4.76 mm
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215994 UNI
Zoro #
G916120806
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.4 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB735
Type
UNI
Number of Changes/Inserts
4
Insert Type
LOEU090404 R-L
Correction Factor
2.5
Description
Note: Standard application values for ae = 0.3xD / ap = 4.5mm ISO code indexable insert: LOEU090404 R-L Type: UNI Corner radius: 0.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.