Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Power Tang Milling Cutter, LOEU 090408 R, for Titanium

  • Mfr # 215990 TI

  • Zoro # G916120783


product price: $25.75
/ea

Key Features

Corner Radius
0.8 mm
Insert Material
Carbide
Type
Ti
Grade
HB7940
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215990 TI
Zoro #
G916120783
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
Ti
Grade
HB7940
Number of Changes/Inserts
4
Insert Type
LOEU090408 R-L
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.3xD / ap = 3.5mm ISO code indexable insert: LOEU090408 R-L Type: Ti Corner radius: 0.8 mm Feed fz: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.