
Inserts for Power Tang Milling Cutter, LOEU 090408 TR, for Cast Iron
Mfr # 215992 GG
Zoro # G116120859
product price: $28.35
/eaKey Features
Corner Radius
0.8 mm
Grade
HB7710
Insert Material
Carbide
Insert Thickness
4.76 mm
Type
GG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215992 GG
Zoro #
G116120859
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7710
Insert Material
Carbide
Item
Indexable insert for milling
Type
GG
Correction Factor
2.5
Number of Changes/Inserts
4
Insert Type
LOEU090408 TR-H
Description
Note: Standard application values for ae = 0.3xD / ap = 4.5mm ISO code indexable insert: LOEU090408 TR-H Type: GG Corner radius: 0.8 mm Feed fz: 0.13 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.