
Inserts for Power Tang Milling Cutter, LOEU 090408 TR, for Steel
Mfr # 215980 ST900
Zoro # G716120891
product price: $25.75
/eaKey Features
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Type
ST900
Grade
HB7525
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215980 ST900
Zoro #
G716120891
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Type
ST900
Grade
HB7525
Insert Material
Carbide
Insert Type
LOEU090408 TR-M
Number of Changes/Inserts
4
Correction Factor
2.5
Description
Note: Standard application values for ae = 0.3xD / ap = 4.5mm ISO code indexable insert: LOEU090408 TR-M Type: ST900 Corner radius: 0.8 mm Feed fz: 0.11 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.