Inserts for Power Tang Milling Cutter, LOEU 090408 TR, for Steel

  • Mfr # 215986 ST1400

  • Zoro # G016120812


product price: $25.75
/ea

Key Features

Insert Material
Carbide
Grade
HB7515
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Type
ST1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215986 ST1400
Zoro #
G016120812
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7515
Type
ST1400
Correction Factor
2.5
Insert Type
LOEU090408 TR-M
Number of Changes/Inserts
4

Description

Note: Standard application values for ae = 0.3xD / ap = 4mm ISO code indexable insert: LOEU090408 TR-M Type: ST1400 Corner radius: 0.8 mm Feed fz: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.