Zoro Homepage

Inserts for Power Tang Milling Cutter, LOEU 090408 TR, General Purpose

  • Mfr # 215996 UNI

  • Zoro # G016120768


product price: $28.35
/ea

Key Features

Insert Thickness
4.76 mm
Type
UNI
Insert Material
Carbide
Corner Radius
0.8 mm
Grade
HB735
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215996 UNI
Zoro #
G016120768
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
4.76 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm

Details

Type
UNI
Insert Material
Carbide
Grade
HB735
Item
Indexable insert for milling
Number of Changes/Inserts
4
Insert Type
LOEU090408 TR-M
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.3xD / ap = 4.5mm ISO code indexable insert: LOEU090408 TR-M Type: UNI Corner radius: 0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.