
Inserts for Power Tang Milling Cutter, LOEU 130708 TR, for Cast Iron
Mfr # 215147 GG
Zoro # G116120538
product price: $29.15
/eaKey Features
Type
GG
Grade
HB7710
Corner Radius
0.8 mm
Insert Thickness
7.94 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215147 GG
Zoro #
G116120538
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.8 mm
Insert Thickness
7.94 mm
Min. Cutting Depth
0.15 mm
Details
Type
GG
Grade
HB7710
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
LOEU 130708 TR-H
Correction Factor
2.5
Number of Changes/Inserts
4
Description
Note: Standard application values for ae = 0.3xD / ap = 10 mm ISO code indexable insert: LOEU 130708 TR-H Type: GG Corner radius: 0.8 mm Feed fz: 0.24 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.