Inserts for Power Tang Milling Cutter, LOEU 130708 TR, for Steel

  • Mfr # 215136 ST1400

  • Zoro # G916120639


product price:  $31.99
/ea

Key Features

Insert Material
Carbide
Type
ST1400
Grade
HB7515
Insert Thickness
7.94 mm
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215136 ST1400
Zoro #
G916120639
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
7.94 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Type
ST1400
Grade
HB7515
Item
Indexable insert for milling
Correction Factor
2.5
Insert Type
LOEU 130708 TR-H
Number of Changes/Inserts
4

Description

Note: Standard application values for ae = 0.3xD / ap = 8 mm ISO code indexable insert: LOEU 130708 TR-H Type: ST1400 Corner radius: 0.8 mm Feed fz: 0.22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.