Inserts for Power Tang Milling Cutter, LOMU 090408 TR, for Steel

  • Mfr # 215982 ST900

  • Zoro # G916120882


product price:  $24.19
/ea

Key Features

Type
ST900
Insert Thickness
4.76 mm
Insert Material
Carbide
Corner Radius
0.8 mm
Grade
HB9520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215982 ST900
Zoro #
G916120882
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
4.76 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm

Details

Type
ST900
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB9520
Number of Changes/Inserts
4
Correction Factor
2.5
Insert Type
LOMU090408 TR-M

Description

Note: Standard application values for ae = 0.3xD / ap = 4.5mm ISO code indexable insert: LOMU090408 TR-M Type: ST900 Corner radius: 0.8 mm Feed fz: 0.11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.