
Inserts for Shoulder Mills 215101 and 215102, XNEX 080608, for Cast Iron
Mfr # 215190 GGG
Zoro # G016120492
product price: $27.49
/eaKey Features
Grade
HB7710
Type
GGG
Corner Radius
0.8 mm
Coating
coated
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215190 GGG
Zoro #
G016120492
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.8 mm
Insert Thickness
6.35 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
4 mm
Details
Grade
HB7710
Type
GGG
Coating
coated
Item
Indexable insert for milling
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
6
Feed Per Tooth
0.23 mm
Insert Type
XNEX 080608
Description
Version: 6 edges ensure good value for money- due to a low price per cutting edge. Double-sided 2x3-edge carbide indexable insert for shoulder milling operations. Note: Standard application values for ae = 0.3xD / ap = 3mm. maximum cutting depth ap max: 4 mm Feed fz per tooth: 0.23 mm Insert thickness S: 6.35 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.